Shop All Function Generators
B&K Precision
Function Generator, 20MHz
Mfr # 4040B
Zoro # G8522491
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DDS Function
- Sine Wave Range 0.01 Hz to 20 MHz
- Square Wave Range 0.01 Hz to 20 MHz
- Other Waveform Range Triangle 0.1 to 20 MHz
- Sine Wave Distortion DC - 1 MHz, Less Than -60 dBc,1 MHz - 5 MHz, Less Than -50 dBc,5 MHz - 12 MHz, Less Than -45 dBc,12 MHz - 20 MHz, Less Than -60 dBc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 4040B
- Zoro # G8522491
- UPC # 817050404029
- Country of Origin Taiwan, Province of China
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
Signal Generator, DDS Function, Sine Wave Range 0.01 Hz to 20 MHz, Square Wave Range 0.01 Hz to 20 MHz, Other Waveform Range Triangle 0.1 to 20 MHz, Sine Wave Distortion DC - 1 MHz, Less Than -60 dBc,1 MHz - 5 MHz, Less Than -50 dBc,5 MHz - 12 MHz, Less Than -45 dBc,12 MHz - 20 MHz, Less Than -60 dBc, Sq. Wave Rise/Fall Time (nS) Less Than 20, Output Amplitude 10 mV to 10 Vp-p, Impedance (Ohms) 50 ohm, Output Attenuation +/-0.5 dB to 1 MHz, +/-1 dB to 20 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254I)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-EG-WOB)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- B&K PRECISION Generator, Function (4017A)
- B&K PRECISION Generator, Function (4012A)
- B&K PRECISION Generator, Function (4003A)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Function Generator (4005DDS)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- B&K Precision Function Generators