Shop All Function Generators
This Product is Discontinued
B&K Precision
Function Generator, 10 MHz (Discontinued)
Mfr # 3003
Zoro # G2614017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hand Held
- Sine Wave Range 0.1 Hz to 10 MHz
- Square Wave Range 0.1 Hz to 10 MHz
- Sine/Square Wave Accuracy 0.02% (Under 100Hz Not Specified)
- Includes AC Power Adapter and Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 3003
- Zoro # G2614017
- UPC # 817050300307
- Country of Origin China
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Function Generator |
Type | Hand Held |
Sine Wave Range | 0.1 Hz to 10 MHz |
Square Wave Range | 0.1 Hz to 10 MHz |
Sine/Square Wave Accuracy | 0.02% (Under 100Hz Not Specified) |
Includes | AC Power Adapter and Instructions |
Output Amplitude | Sine Wave Output 0 to 4.5Vpp (No Load), Square Wave Output 5Vpp (No Load) |
Impedance (Ohms) | 50 |
Power Source | 9v Battery |
Square Wave Range (MHz) | 0.1 Hz to 10 MHz |
Sine Wave Range (MHz) | 0.1 Hz to 10 MHz |
Description
Function Generator, Hand Held, Sine Wave Range 0.1 Hz to 10 MHz, Square Wave Range 0.1 Hz to 10 MHz, Output Amplitude Sine Wave Output 0 to 4.5Vpp (No Load), Square Wave Output 5Vpp (No Load), Impedance (Ohms) 50 ohm, Output Attenuation -, - Sweep, - Sweep Type, Sweep Range -, Sweep Rate -, AM Modulation -, FM Modulation -, Other Types of Modulation -, Frequency Dial Accuracy ( Percent) -, Sine/Square Wave Accuracy 0.02 Percent (Under 100Hz Not Specified), Display -, Power Source 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.