Shop All Power Supplies
B&K Precision
Dual Range DC Power Supply, 120/220V AC, 30V DC; 60V DC, 3A; 2A
Mfr # 1737
Zoro # G7932461
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/220V AC
- Output Voltage 30V DC; 60V DC
- Current Limits Constant Current Operation
- Protection Overload Protection, Reverse Polarity Protection
- Input Frequency (Hz) 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1737
- Zoro # G7932461
- UPC # 817050173703
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Dual Range DC Power Supply |
Input Voltage | 120/220V AC |
Output Voltage | 30V DC; 60V DC |
Output Amps | 3A; 2A |
Current Limits | Constant Current Operation |
Protection | Overload Protection, Reverse Polarity Protection |
Input Frequency (Hz) | 50/60 Hz |
Connection | Banana Plug |
Meter Type | Digital |
Includes | Instruction Manual, Power Cord, RS232 Cable, Shorting Bar |
Type | Single Output |
Line Volts Regulation | 0.01% + 3mV |
Calibration Certificate | No |
Output Current (Amps) | Low Range: 3 A; High Range: 2 A |
Output Volts (DC) | Low Range: 30V; High Range: 60V |
Load Regulation | 0.01% + 3 mV |
Display | Dual LED |
Ripple Volts Regulation | 1 mVrms |
Line Regulation | 0.01% + 3 mV |
Description
Dual Range DC Power Supply, Output Volts (DC) Low Range: 30V; High Range: 60V, Output Current (Amps) Low Range: 3 A; High Range: 2 A, Current Limits Constant Current Operation, Ripple Volts Regulation 1 mVrms, Line Volts Regulation 0.01 Percent + 3mV, Load Regulation 0.01 Percent + 3 mV, Line Regulation 0.01 Percent + 3 mV, Meter Type Digital, 120/220V AC +/-10 Percent Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload Protection, Reverse Polarity Protection Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 600A, 250V AC, Non-Indicating (FRN-R-600)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- EXAIR Power Supply, 120/230V AC, 5;000V AC, Flange (7960)
- B&K Precision Power Systems