Shop All Spectrum Analyzer Accessories
B&K Precision
Dipole Antenna, 300 MHz to 500 M Hz
Mfr # M405
Zoro # G1483002
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Range (Hz) 300 MHz to 500 M
- For Use With 4NYZ7, 4NYZ8 and 4NYZ9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # M405
- Zoro # G1483002
- UPC # 817050634051
- Country of Origin Japan
- Category Spectrum Analyzer Accessories
Details
Item | Dipole Antenna |
Frequency Range (Hz) | 300 MHz to 500 M |
For Use With | 4NYZ7, 4NYZ8 and 4NYZ9 |
Description
Dipole Antenna, Frequency Range 300 MHz to 500 M Hz, For Use With 4NYZ7, 4NYZ8 and 4NYZ9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/3000 psi, 1/8"CBM, LF, U-Clamp (203L-158P)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- FLUKE Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA6)
- EXTECH Water Damage Restoration Kit (MO280-KW)
- RIGOL Spectrum Analyzer, 1.5 GHz (DSA815-TG)
- TRIPLETT Portable RF Spectrum Analyzer, LCD, USB (WFHOUND)
- B&K Precision Spectrum Analyzer Accessories