Shop All Spectrum Analyzer Accessories
B&K Precision
Dipole Antenna, 2.25 GHz to 2.65 G Hz
Mfr # M404
Zoro # G1988262
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Range (Hz) 2.25 GHz to 2.65 G
- For Use With 4NYZ7, 4NYZ8 and 4NYZ9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # M404
- Zoro # G1988262
- UPC # 817050634044
- Country of Origin Japan
- Category Spectrum Analyzer Accessories
Details
Item | Dipole Antenna |
Frequency Range (Hz) | 2.25 GHz to 2.65 G |
For Use With | 4NYZ7, 4NYZ8 and 4NYZ9 |
Description
Dipole Antenna, Frequency Range 2.25 GHz to 2.65 G Hz, For Use With 4NYZ7, 4NYZ8 and 4NYZ9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLX8)
- TAYLOR Thermometer W/Barometer (1733)
- DESCO Wrist Strap, ESD, W 6 Ft Cord (09085)
- COMMERCIAL Continuity Tester (36516)
- RIGOL Spectrum Analyzer, 1.5 GHz (DSA815-TG)
- TRIPLETT Portable RF Spectrum Analyzer, LCD, USB (WFHOUND)
- B&K Precision Spectrum Analyzer Accessories