Shop All Oscilloscopes
B&K Precision
Digital Storage Oscilloscope, 4 Channels
Mfr # 2194
Zoro # G610108216
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glitch Capture Yes
- Input Sensitivity 1 mV/div to 10 V/div
- Display 7 in Color TFT-LCD
- Manufacturers Warranty Length 3 yr
- FFT Analysis Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 2194
- Zoro # G610108216
- UPC # 817050219067
- Country of Origin China
- Category Oscilloscopes
Dimensions
Manufacturers Warranty Length | 3 yr |
Bandwidth (MHz) | 100 MHz |
Details
Item | Digital Storage Oscilloscope |
Glitch Capture | Yes |
Input Sensitivity | 1 mV/div to 10 V/div |
Display | 7 in Color TFT-LCD |
FFT Analysis | Yes |
Channels | 4 |
Persistence | 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off |
Waveform / Measurement Stored | USB Host Port |
Calibration Certificate | Yes |
Sampling Rate | 1 GSa/s |
Triggering Mode | Line-Selectable Video, Pulse Width |
Features | FTT, Segmented Acquisition, Serial Decoding for Five Different Communication Protocols |
Interface | LAN, USB |
Cursors and Zoom | Yes |
Description
Digital Storage Oscilloscope, Bandwidth (MHz) 100 MHz, 4 Channels, 7 in Color TFT-LCD Display, Sampling Rate 1 GSa/s, USB Host Port Waveform / Measurement Stored, FFT Analysis Yes, Cursors and Zoom Yes, Line-Selectable Video, Pulse Width Triggering Mode, Input Sensitivity 1 mV/div to 10 V/div, 1 sec, 10 sec, 30 sec, 5 sec, Infinite, Off Persistence, Glitch Capture Yes, LAN, USB Interface, Features FTT, Segmented Acquisition, Serial Decoding for Five Different Communication Protocols
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- EXTECH Moisture Meter, LCD, 9V (MO50)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- HONEYWELL Chart, 10.313 In, 0 to 800, 1 Day, PK100 (BN 24001660-014)
- B&K PRECISION High Voltage Probe Meter (HV 44A)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- FLUKE Dual Banana Jack (PM 9082/001)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE SOFTWARE, CARRYING CASE KIT (SCC290)
- FLUKE Clip, Alligator, Pk3 (AC120)
- B&K Precision Oscilloscopes