Shop All Oscilloscopes
B&K Precision
Digital Storage Oscilloscope
Mfr # 2567B
Zoro # G003529383
product price: $3,547.99
/ea
Free Shipping & Returns
$3,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Four Passive Probes (one per channel); Power Cord; USB Cable; Certificate of Calibration
- Glitch Capture 1 ns Peak Detect on Each Channel
- Safety Rating CAT I, 400 Vpk max
- Channels 4
- Features A Built-In DDS Waveform Generator Outputs Waveforms with Maximum Frequencies of 50 MHz and +/-3 V Amplitude., Optional MSO Feature Adds 16 Digital Channels Allowing the Acquisition and Triggering of Mixed Signal Waveforms., Serial Bus Decoding Supports I2C, SPI, UART, CAN, and LIN Protocols., Sine, Square, Ramp, Pulse, Noise, DC and Arbitrary Waveforms are Available., USB (USBTMC-Compliant) and LAN Interfaces Included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 2567B
- Zoro # G003529383
- UPC # 817050256710
- Country of Origin China
- Category Oscilloscopes
Dimensions
Bandwidth (MHz) | 200 MHz |
Manufacturers Warranty Length | 3 yr on Main Instrument, 90 Days on Accessories |
Max. Record Length | 200 Mpts/ch; 100 Mpts/ch |
Details
Item | Digital Storage Oscilloscope |
Includes | Four Passive Probes (one per channel); Power Cord; USB Cable; Certificate of Calibration |
Glitch Capture | 1 ns Peak Detect on Each Channel |
Safety Rating | CAT I, 400 Vpk max |
Channels | 4 |
Features | A Built-In DDS Waveform Generator Outputs Waveforms with Maximum Frequencies of 50 MHz and +/-3 V Amplitude., Optional MSO Feature Adds 16 Digital Channels Allowing the Acquisition and Triggering of Mixed Signal Waveforms., Serial Bus Decoding Supports I2C, SPI, UART, CAN, and LIN Protocols., Sine, Square, Ramp, Pulse, Noise, DC and Arbitrary Waveforms are Available., USB (USBTMC-Compliant) and LAN Interfaces Included. |
Real Time Clock | Yes |
Sampling Rate | 2 GSa/s; 1 GSa/s |
Display | 10.1 in (1024 x 600) Capacitive; Touchscreen LCD Display |
FFT Analysis | FFT Analysis with Selectable Memory from 2 kpts of 2 Mpts |
Persistence | Off, 1s, 5s, 10s, 30s, infinite |
Waveform / Measurement Stored | Store and Recall Waveform Data, Setups and Screenshots on a USB Flash Drive., History Mode Can Store up to 90,000 Triggered Waveforms. |
True RMS | Yes |
Max./Min. Sweep Speed | 1 ns/div to 1000 s/div |
Calibration Certificate | Yes |
Input Sensitivity | 1 M Ohms: 500 micron V/div to 10 V/div; 50 Ohms: 500 micron V/div to 1 V/div |
Triggering Mode | Dropout, Interval, Normal, Pattern, Pulse Width, Runt, Serial, Single, Slope, Auto, Edge, Video, Window |
Cursors & Zoom | Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length |
Interface | USB (USBTMC-compliant); LAN |
Cursors and Zoom | Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length |
Description
Digital Storage Oscilloscope, Bandwidth (MHz) 200 MHz, 4 Channels, 10.1 in (1024 x 600) Capacitive; Touchscreen LCD Display Display, True RMS Yes, Sampling Rate 2 GSa/s; 1 GSa/s, 1 ns/div to 1000 s/div Max./Min. Sweep Speed, Store and Recall Waveform Data, Setups and Screenshots on a USB Flash Drive., History Mode Can Store up to 90,000 Triggered Waveforms. Waveform / Measurement Stored, Max. Record Length 200 Mpts/ch; 100 Mpts/ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Silver (4.2072113E7)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- UEI TEST INSTRUMENTS Digital Data Logging Thermometer with (2) K-Type Probe Style (DT302)
- AMPROBE Combustible Gas Detector (GSD600)
- B&K PRECISION High Voltage Probe Meter (HV 44A)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III)
- FLUKE Clip, Alligator, Pk3 (AC120)
- FLUKE Digital Oscilloscope (FLUKE-190-202-III-S)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- B&K Precision Oscilloscopes