Shop All Oscilloscopes
B&K Precision
Digital Storage Oscilloscope, 2 Channels
Mfr # 2190E
Zoro # G410108256
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Digital Filter with Adjustable Limits, Pass/Fail Testing, Waveform Recorder MOD
- Calibration Certificate Yes
- Persistence 1 sec, 2 sec, 5 sec, Infinite, Off
- Sampling Rate 1 GSa/s
- Waveform / Measurement Stored Front Panel USB Host Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 2190E
- Zoro # G410108256
- UPC # 817050219050
- Country of Origin China
- Category Oscilloscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Bandwidth (MHz) | 100 MHz |
Max. Record Length | 20000 Points for Dual Channel Operation, 40000 Points when Timebase is 2.5 ns to 50 ns (20000 Points for 100 ns to 50 ms Timebase) |
Details
Item | Digital Storage Oscilloscope |
Includes | Digital Filter with Adjustable Limits, Pass/Fail Testing, Waveform Recorder MOD |
Calibration Certificate | Yes |
Persistence | 1 sec, 2 sec, 5 sec, Infinite, Off |
Sampling Rate | 1 GSa/s |
Waveform / Measurement Stored | Front Panel USB Host Port |
Real Time Clock | Yes |
Channels | 2 |
FFT Analysis | Yes |
Triggering Mode | Alternating, Line-Selectable Video, Pulse Width, Slope |
Display | 7 in Color TFT |
Features | Digital Filter with Adjustable Limits, FFT Plus Four Additional Math Functions, Pass/Fail Testing, Waveform Recorder Mode |
Input Sensitivity | 2 mV/div to 10 V/div |
Cursors and Zoom | Yes |
Interface | LAN, USB |
Description
Digital Storage Oscilloscope, Bandwidth (MHz) 100 MHz, 2 Channels, 7 in Color TFT Display, Sampling Rate 1 GSa/s, Front Panel USB Host Port Waveform / Measurement Stored, Max. Record Length 20000 Points for Dual Channel Operation, 40000 Points when Timebase is 2.5 ns to 50 ns (20000 Points for 100 ns to 50 ms Timebase), FFT Analysis Yes, Cursors and Zoom Yes, Real Time Clock Yes, Alternating, Line-Selectable Video, Pulse Width, Slope Triggering Mode, Input Sensitivity 2 mV/div to 10 V/div
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Thermistor Air Probe, 12 ft Cord (2010)
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Red (DPGAB-00)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- ASHCROFT Pressure Gauge, 2-1/2" Dial Size, Blk Case (DG2531L0NAM02L3000#-XCYLM)
- B&K PRECISION High Voltage Probe Meter (HV 44A)
- B&K PRECISION Digital Storage Oscilloscope, 4 Channels (2194)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- FLUKE Battery Pack (BP190)
- FLUKE Clip, Hook, Pk2 (HC120)
- FLUKE Clip, Alligator, Pk3 (AC120)
- B&K Precision Oscilloscopes