Shop All Digital Multimeters
B&K Precision
Digital Multimeter, 8.2" H, 3.8" W, 10 A
Mfr # 391B
Zoro # G210881731
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts 40,000
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Audible Continuity Yes
- Data Hold Yes
- Minimum Frequency Measurement 40 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 391B
- Zoro # G210881731
- UPC # 817050039122
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Overall Height | 8.2 in |
Overall Width | 3.8 in |
Depth | 2 in |
Manufacturers Warranty Length | 3 yr |
Battery Size | AA |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.03 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.2 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 40,000, Special Features Dirt Resistant Housing with Rubberized Protective Case, Maximum AC Current Measurement 10 A, Calibration Certificate Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- SUPERIOR ELECTRIC Pin Type Moisture Meter Range 5~45% Digital Display (T2000)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- DWYER INSTRUMENTS Dwyer 3-Way Vent Valve (A-310B)
- B&K PRECISION Bench Digital Multimeter (5493CGPIB)
- B&K PRECISION Digital Multimeter, 8.2" H, 3.8" W, 10 A (393B)
- FLUKE Process Calibrator Multimeter (FLUKE-789)
- LACROSSE Lacrosse 308-1415FCT Wireless Forecast Station (308-1415FCT)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-289/FVF)
- ELECTRONIC SPECIALTIES MINI DIGITAL MULTI-METER w/HOLSTER (ES501)
- ELECTRONIC SPECIALTIES DIGITAL MULTIMETER Low Current Low Amps (ES687)
- B&K Precision Digital Multimeters