Shop All LCR Meter
B&K Precision
Deluxe Universal LCR Meter
Mfr # 879B
Zoro # G2322424
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inductance Range 40 uH to 1000 H
- Inductance Accuracy +/-0.5%
- Capacitance Range 4 pF to 40 pF
- Display Dual LCD
- Capacitance Accuracy +/-0.5% Reading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 879B
- Zoro # G2322424
- UPC # 817050087925
- Country of Origin China
- Category LCR Meter
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Deluxe Universal LCR Meter |
Inductance Range | 40 uH to 1000 H |
Inductance Accuracy | +/-0.5% |
Capacitance Range | 4 pF to 40 pF |
Display | Dual LCD |
Capacitance Accuracy | +/-0.5% Reading |
Includes | 120V AC Adapter, 9V Battery, Instructions, Red and Black Alligator Clip Test Leads, USB Interface Cable |
Resistance Range (Ohms) | 4 to 10 M |
Interface | Mini USB |
Test Frequencies | 1 kHz, 10 kHz, 100 Hz, 120 Hz |
Counts | 10,000 Secondary, 40,000 Primary |
Battery Type | 9V |
Auto Power Off | Yes |
Resistance Accuracy | +/-0.5% |
Description
Deluxe Universal LCR Meter, Inductance Range 40 uH to 1000 H, Inductance Accuracy +/-0.5 Percent, Capacitance Range 4 pF to 40 pF, Capacitance Accuracy +/-0.5 Percent Reading, Resistance Range (Ohms) 4 to 10 M, Resistance Accuracy +/-0.5 Percent, Display Dual LCD, Counts 10,000 Secondary, 40,000 Primary, Test Frequencies 1 kHz, 10 kHz, 100 Hz, 120 Hz, Auto Power Off Yes, Battery Type 9V, Interface Mini USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0414)
- BOTRON CO ELITE Complete HID Test Station (B88030)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps (FLUKE-116)
- B&K PRECISION Tester, Semiconductor (815)
- B&K PRECISION Meter, In-Circuit, Esr (881)
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- B&K PRECISION Universal LCR Meter (878B)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- SANWA Handheld Digital LCR Meter (LCR700)
- EXTECH LCR Meter (LCR200)
- B&K Precision LCR Meter