Shop All Bench Power Supplies
B&K Precision
DC Power Supply, Single Output, 0 to 35VDC
Mfr # 1745A
Zoro # G5410221
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 35V
- Output Current (Amps) 0 to 10 A
- Input Voltage 110/240V AC
- Ripple Volts Regulation Less Than 1 mVrms
- Line Volts Regulation Less than 0.02% + 2mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1745A
- Zoro # G5410221
- UPC # 817050174519
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 0 to 35V |
Output Current (Amps) | 0 to 10 A |
Input Voltage | 110/240V AC |
Ripple Volts Regulation | Less Than 1 mVrms |
Line Volts Regulation | Less than 0.02% + 2mV |
Meter Type | Digital |
Line Regulation | Less Than 0.4% + 5mA |
Protection | Overload and Reverse Polarity |
Type | Single Output |
Calibration Certificate | No |
Display | Dual 4 Digit LED |
Load Regulation | Less Than 0.04% + 2mV |
Includes | Power Cord and Spare Fuse, User Manual |
Input Frequency (Hz) | 50 to 60 Hz |
Current Limits | 5% to 100% |
Connection | Parallel or Series |
Power Supply Type | Single Output DC Power Supply |
Description
DC Power Supply, Output Volts (DC) 0 to 35V, Output Current (Amps) 0 to 10 A, Current Limits 5 Percent to 100 Percent, Ripple Volts Regulation Less Than 1 mVrms, Line Volts Regulation Less than 0.02 Percent + 2mV, Load Regulation Less Than 0.04 Percent + 2mV, Line Regulation Less Than 0.4 Percent + 5mA, Meter Type Digital, 110/240V AC Input Voltage, Input Frequency (Hz) 50 to 60 Hz, Overload and Reverse Polarity Protection, Parallel or Series Connection, Display Dual 4 Digit LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402K-01)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- IDEAL Voltage Tester, 600VAC, 600VDC (61-065)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- RIGOL Bench Top Linear DC Power Supply, 195W (DP832)
- B&K Precision Bench Power Supplies