Shop All Bench Power Supplies
B&K Precision
DC Power Supply, Digital, 60V, 8A, 7 in. H
Mfr # 9111
Zoro # G0337340
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 60V
- Output Current (Amps) 0 To 8 A
- Input Voltage 99-121V AC
- Ripple Volts Regulation Less Than or Equal To 5 mVrms
- Line Volts Regulation Less Than or Equal 0.01% + 5mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9111
- Zoro # G0337340
- UPC # 817050911107
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 4 in |
Height | 7 in |
Depth | 11 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 0 to 60V |
Output Current (Amps) | 0 To 8 A |
Input Voltage | 99-121V AC |
Ripple Volts Regulation | Less Than or Equal To 5 mVrms |
Line Volts Regulation | Less Than or Equal 0.01% + 5mV |
Meter Type | Digital |
Input Frequency (Hz) | 47 to 63 Hz |
Protection | OCP, OVP and OTP |
Includes | Power Cord, User Manual |
Load Regulation | Less Than or Equal To 0.01% + 5mV |
Current Limits | 0% to 100% |
Calibration Certificate | No |
Type | Single Output, Bench |
Display | LED |
Power Supply Type | Single Output DC Power Supply |
Description
DC Power Supply, Output Volts (DC) 0 to 60V, Output Current (Amps) 0 To 8 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 5 mVrms, Line Volts Regulation Less Than or Equal 0.01 Percent + 5mV, Load Regulation Less Than or Equal To 0.01 Percent + 5mV, Meter Type Digital, 99-121V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OVP and OTP Protection, Display LED, Includes Power Cord, User Manual, Manufacturers Warranty Length 1 yr, Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Weather Station w Forecast/Atomic Time (308-1417BL)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- DWYER INSTRUMENTS Differential Pressure Controller, 50 (DHC-011)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K Precision Bench Power Supplies