Shop All Bench Power Supplies
This Product is Discontinued
B&K Precision
DC Power Supply, Digital, 60V, 25A, 4 in. H (Discontinued)
Mfr # 9205
Zoro # G0337325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Volts (DC) 0 to 60V
- Output Current (Amps) 0 to 25 A
- Input Voltage 110/220V AC +/-10%
- Ripple Volts Regulation Less Than or Equal To 20 mVpp
- Line Volts Regulation Less Than or Equal 0.01% + 15mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9205
- Zoro # G0337325
- UPC # 817050920505
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 9 in |
Height | 4 in |
Depth | 18.0 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 0 to 60V |
Output Current (Amps) | 0 to 25 A |
Input Voltage | 110/220V AC +/-10% |
Ripple Volts Regulation | Less Than or Equal To 20 mVpp |
Line Volts Regulation | Less Than or Equal 0.01% + 15mV |
Meter Type | Digital |
Input Frequency (Hz) | 47 to 63 Hz |
Connection | GPIB, RS232, USB |
Load Regulation | Less Than or Equal To 0.01% + 15mV |
Calibration Certificate | yes |
Current Limits | 0% to 100% |
Includes | Power Cord, Test Report, User Manual |
Display | VFD |
Type | High Current, High Power, Switching, Programmable, Rack-mountable, Bench |
Protection | OPP, OTP and Key-Lock Function, OVP |
Power Supply Type | Single Output DC Power Supply |
Description
DC Power Supply, Output Volts (DC) 0 to 60V, Output Current (Amps) 0 to 25 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 20 mVpp, Line Volts Regulation Less Than or Equal 0.01 Percent + 15mV, Load Regulation Less Than or Equal To 0.01 Percent + 15mV, Meter Type Digital, 110/220V AC +/-10 Percent Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OPP, OTP and Key-Lock Function, OVP Protection, GPIB, RS232, USB Connection, Display VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.