Shop All Bench Power Supplies
B&K Precision
DC Power Supply, Digital, 6 in H
Mfr # 1550
Zoro # G810108252
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 1 to 36V DC
- Output Current (Amps) 0 to 3 A
- Input Voltage 110V
- Ripple Volts Regulation Less Than or Equal To 5 mVrms
- Line Volts Regulation +/-20mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1550
- Zoro # G810108252
- UPC # 817050155006
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 2.8 in |
Height | 6 in |
Depth | 9.8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 1 to 36V DC |
Output Current (Amps) | 0 to 3 A |
Input Voltage | 110V |
Ripple Volts Regulation | Less Than or Equal To 5 mVrms |
Line Volts Regulation | +/-20mV |
Meter Type | Digital |
Input Frequency (Hz) | 50 to 60 Hz |
Display | LCD |
Type | Switching DC Bench Power Supply |
Current Limits | 10% to 100% |
Protection | Overvoltage |
Load Regulation | +/- 50 mV |
Line Regulation | +/- 20 mA |
Description
DC Power Supply, Output Volts (DC) 1 to 36V DC, Output Current (Amps) 0 to 3 A, Current Limits 10 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 5 mVrms, Line Volts Regulation +/-20mV, Load Regulation +/- 50 mV, Line Regulation +/- 20 mA, Meter Type Digital, 110V Input Voltage, Input Frequency (Hz) 50 to 60 Hz, Overvoltage Protection, Display LCD, Manufacturers Warranty Length 1 yr, Height 6 in, Width 2.8 in, Depth 9.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LED Light Meter (LT45)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- TESTO Infrared Thermometer, -22 Degrees to 482 Degrees F, Circular Laser Sighting (0560 1805 01)
- SIMPSON ELECTRIC Panel Meter 1357M0-25/5 Aca 3.5 Ul Wv (35074)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- B&K Precision Bench Power Supplies