Shop All Bench Power Supplies
B&K Precision
DC Power Supply, 16.32" W, 1.75" H
Mfr # 9115B
Zoro # G308413400
product price: $2,896.99
/ea
Free Shipping & Returns
$2,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 80V
- Output Current (Amps) 0 to 60 A
- Input Voltage 115/230V AC
- Ripple Volts Regulation Less Than or Equal To 60 mVp-p
- Line Volts Regulation 0.02% + 1mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9115B
- Zoro # G308413400
- UPC # 817050911510
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 16.32 in |
Height | 1.75 in |
Depth | 19.02 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 0 to 80V |
Output Current (Amps) | 0 to 60 A |
Input Voltage | 115/230V AC |
Ripple Volts Regulation | Less Than or Equal To 60 mVp-p |
Line Volts Regulation | 0.02% + 1mV |
Meter Type | Analog |
Display | VFD Display |
Calibration Certificate | Yes |
Connection | GPIB |
Load Regulation | 0.01% + 5 mV |
Line Regulation | 0.02% + 1 mV |
Type | Programmable |
Protection | Key-Lock Function, OPP, OTP, OVP |
Includes | AC Power Cord, Certificate of Calibration, Rackmount Kit |
Description
DC Power Supply, Output Volts (DC) 0 to 80V, Output Current (Amps) 0 to 60 A, Ripple Volts Regulation Less Than or Equal To 60 mVp-p, Line Volts Regulation 0.02 Percent + 1mV, Load Regulation 0.01 Percent + 5 mV, Line Regulation 0.02 Percent + 1 mV, Meter Type Analog, 115/230V AC Input Voltage, Key-Lock Function, OPP, OTP, OVP Protection, GPIB Connection, Display VFD Display, Includes AC Power Cord, Certificate of Calibration, Rackmount Kit, Manufacturers Warranty Length 1 yr, Height 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver (201L-25XP-SAE4)
- POMONA ELECTRONICS Test Clip, Blue, 300 Vrms (5250)
- SCS Benchtop Air Ionizer 963E (963E)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN30052)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K Precision Bench Power Supplies