Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 80V DC, 1440W, 18A
Mfr # XLN8018
Zoro # G8181467
product price: $2,288.99
/ea
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 80V DC
- Power Rating 1440W
- Output Amps 18A
- Style Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # XLN8018
- Zoro # G8181467
- UPC # 817050920031
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 1.72 in |
Width | 16-1/2 in |
Depth | 17 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 80V DC |
Power Rating | 1440W |
Output Amps | 18A |
Style | Programmable |
Hz | 47 to 63 Hz |
Meter Type | Digital |
Display | VFD |
Ripple Volts Regulation | Less Than or Equal To 7 mVrms/ Less Than or Equal To 80 mVpp |
Current Limits | 0% to 100% |
Input Frequency (Hz) | 47 to 63 Hz |
Load Regulation | Less Than or Equal To 10 mV |
Connection | RS485, USB |
Line Regulation | Less Than or Equal To 4 mA |
Includes | Power Cord, Rackmount Kit, Terminal Blocks For Rapid Plug Connector, Test Report And Certificate Of Calibration, User Manual |
Calibration Certificate | yes |
Protection | OCP, OPP and Key-Lock Function, OVP |
Line Volts Regulation | Less Than or Equal To 8mV |
Description
DC Power Supply, Output Volts (DC) 0 to 80V, Output Current (Amps) 0 to 18 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 7 mVrms/ Less Than or Equal To 80 mVpp, Line Volts Regulation Less Than or Equal To 8mV, Load Regulation Less Than or Equal To 10 mV, Line Regulation Less Than or Equal To 4 mA, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OPP and Key-Lock Function, OVP Protection, RS485, USB Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION DC Power Supply, 100/240V AC, 100V DC, 1440W, 14.4A (XLN10014)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- B&K Precision Power Supplies