Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A
Mfr # XLN6024
Zoro # G7995181
product price: $2,724.99
/ea
Free Shipping & Returns
$2,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 60V DC
- Power Rating 1440W
- Output Amps 24A
- Style Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # XLN6024
- Zoro # G7995181
- UPC # 817050920024
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 1.72 in |
Width | 16-1/2 in |
Depth | 17 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 60V DC |
Power Rating | 1440W |
Output Amps | 24A |
Style | Programmable |
Hz | 47 to 63 Hz |
Includes | Power Cord, Rackmount Kit, Terminal Blocks For Rapid Plug Connector, Test Report And Certificate Of Calibration, User Manual |
Calibration Certificate | yes |
Display | VFD |
Line Volts Regulation | Less Than or Equal To 6mV |
Line Regulation | Less Than or Equal To 4 mA |
Meter Type | Digital |
Connection | RS485, USB |
Current Limits | 0% to 100% |
Load Regulation | Less Than or Equal To 8 mV |
Protection | OCP, OPP and Key-Lock Function, OVP |
Input Frequency (Hz) | 47 to 63 Hz |
Ripple Volts Regulation | Less Than or Equal To 6 mVrms/ Less Than or Equal To 70 mVpp |
Description
DC Power Supply, Output Volts (DC) 0 to 60V, Output Current (Amps) 0 to 24 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 6 mVrms/ Less Than or Equal To 70 mVpp, Line Volts Regulation Less Than or Equal To 6mV, Load Regulation Less Than or Equal To 8 mV, Line Regulation Less Than or Equal To 4 mA, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OPP and Key-Lock Function, OVP Protection, RS485, USB Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.69in ID, Black, 9in (8430-9)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- B&K PRECISION DC Power Supply, 100/240V AC, 100V DC, 1440W, 14.4A (XLN10014)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- B&K Precision Power Supplies