Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 60V DC, 24A
Mfr # XLN6024-GL
Zoro # G8302122
product price: $2,629.99
/ea
Free Shipping & Returns
$2,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 60V DC
- Output Amps 24A
- Output Current (Amps) 0 to 24 A
- Protection OCP, OPP and Key-Lock Function, OVP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # XLN6024-GL
- Zoro # G8302122
- UPC # 817050920062
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 60V DC |
Output Amps | 24A |
Output Current (Amps) | 0 to 24 A |
Protection | OCP, OPP and Key-Lock Function, OVP |
Connection | GPIB, LAN, RS485, USB |
Calibration Certificate | yes |
Line Volts Regulation | Less Than or Equal To 6mV |
Current Limits | 0% to 100% |
Line Regulation | Less Than or Equal To 4 mA |
Meter Type | Digital |
Display | VFD |
Input Frequency (Hz) | 47 to 63 Hz |
Includes | Power Cord, Rackmount Kit, Terminal Blocks For Rapid Plug Connector, Test Report And Certificate Of Calibration, User Manual |
Type | High Current, High Power, Switching, Programmable, Rack-mountable, Bench |
Ripple Volts Regulation | Less Than or Equal To 6 mVrms/ Less Than or Equal To 70 mVpp |
Load Regulation | Less Than or Equal To 8 mV |
Output Volts (DC) | 0 to 60V |
Description
DC Power Supply, Output Volts (DC) 0 to 60V, Output Current (Amps) 0 to 24 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 6 mVrms/ Less Than or Equal To 70 mVpp, Line Volts Regulation Less Than or Equal To 6mV, Load Regulation Less Than or Equal To 8 mV, Line Regulation Less Than or Equal To 4 mA, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OPP and Key-Lock Function, OVP Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- FESTO Proximity Sensor SMT-8M-A-PO-24V-E-7, 5-OE (SMT-8M-A-PO-24V-E-7,5-OE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- B&K PRECISION Triple Output DC Power Supply (9140)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- B&K Precision Power Supplies