Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 20V DC, 200W, 10A, Benchtop
Mfr # 1696B
Zoro # G0748389
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 20V DC
- Power Rating 200W
- Output Amps 10A
- Mounting Benchtop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1696B
- Zoro # G0748389
- UPC # 817050169614
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 8.46 in |
Width | 3.85 in |
Depth | 7.6 in |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 20V DC |
Power Rating | 200W |
Output Amps | 10A |
Mounting | Benchtop |
Case Material | Metal Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 50/60 Hz |
Series | SCP |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 20V DC, Power Rating 200W, Output Amps 10, Mounting Benchtop, Switching, Case Material Metal Case, Height 8.46 in, Width 3.85 in, Depth 7.6 in, Series SCP, Phase - Electrical Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-HLI)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION DC Power Supply, 100/240V AC, 100V DC, 1440W, 14.4A (XLN10014)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- B&K Precision Power Systems