Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 1/40V DC, 200W, 5A, Benchtop
Mfr # 1697B
Zoro # G0748294
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 1/40V DC
- Power Rating 200W
- Output Amps 5A
- Mounting Benchtop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1697B
- Zoro # G0748294
- UPC # 817050169713
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 8.46 in |
Width | 3.85 in |
Depth | 7.6 in |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 1/40V DC |
Power Rating | 200W |
Output Amps | 5A |
Mounting | Benchtop |
Case Material | Metal |
Phase - Electrical | Single |
Style | Switching |
Series | SCP |
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 1 to 40V DC, Power Rating 200W, Output Amps 5, Mounting Benchtop, Switching, Case Material Metal Case, Height 8.46 in, Width 3.85 in, Depth 7.6 in, Series SCP, Phase - Electrical Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- B&K PRECISION Triple Output DC Power Supply (9140)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- IE POWER 120V-AC 1A AMP 24V-DC AC TO DC POWER SUPPLY (5620A13)
- B&K Precision Power Supplies