Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 100V DC, 1440W, 14.4A
Mfr # XLN10014
Zoro # G8331251
product price: $2,677.99
/ea
Free Shipping & Returns
$2,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 100V DC
- Power Rating 1440W
- Output Amps 14.4A
- Style Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # XLN10014
- Zoro # G8331251
- UPC # 817050920048
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 1.72 in |
Width | 16-1/2 in |
Depth | 17 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 100V DC |
Power Rating | 1440W |
Output Amps | 14.4A |
Style | Programmable |
Hz | 47 to 63 Hz |
Load Regulation | Less Than or Equal To 12 mV |
Calibration Certificate | yes |
Display | VFD |
Ripple Volts Regulation | Less Than or Equal To 8 mVrms/ Less Than or Equal To 80 mVpp |
Connection | RS485, USB |
Meter Type | Digital |
Line Volts Regulation | Less Than or Equal To 10mV |
Current Limits | 0% to 100% |
Line Regulation | Less Than or Equal To 4 mA |
Includes | Power Cord, Rackmount Kit, Terminal Blocks For Rapid Plug Connector, Test Report And Certificate Of Calibration, User Manual |
Input Frequency (Hz) | 47 to 63 Hz |
Protection | OCP, OPP and Key-Lock Function, OVP |
Description
DC Power Supply, Output Volts (DC) 0 to 100V, Output Current (Amps) 0 to 14.4 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 8 mVrms/ Less Than or Equal To 80 mVpp, Line Volts Regulation Less Than or Equal To 10mV, Load Regulation Less Than or Equal To 12 mV, Line Regulation Less Than or Equal To 4 mA, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OPP and Key-Lock Function, OVP Protection, RS485, USB Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- B&K Precision Power Systems