Shop All Power Supplies
B&K Precision
DC Power Supply, 100/240V AC, 100V DC, 14.4A
Mfr # XLN10014-GL
Zoro # G7943442
product price: $2,697.99
/ea
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 100V DC
- Output Amps 14.4A
- Type High Current, High Power, Switching, Programmable, Rack-mountable, Bench
- Meter Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # XLN10014-GL
- Zoro # G7943442
- UPC # 817050920086
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 100V DC |
Output Amps | 14.4A |
Type | High Current, High Power, Switching, Programmable, Rack-mountable, Bench |
Meter Type | Digital |
Protection | OCP, OPP and Key-Lock Function, OVP |
Input Frequency (Hz) | 47 to 63 Hz |
Output Volts (DC) | 0 to 100V |
Line Volts Regulation | Less Than or Equal To 10mV |
Calibration Certificate | yes |
Current Limits | 0% to 100% |
Load Regulation | Less Than or Equal To 12 mV |
Includes | Power Cord, Rackmount Kit, Terminal Blocks For Rapid Plug Connector, Test Report And Certificate Of Calibration, User Manual |
Ripple Volts Regulation | Less Than or Equal To 8 mVrms/ Less Than or Equal To 80 mVpp |
Connection | GPIB, LAN, RS485, USB |
Output Current (Amps) | 0 to 14.4 A |
Display | VFD |
Line Regulation | Less Than or Equal To 4 mA |
Description
DC Power Supply, Output Volts (DC) 0 to 100V, Output Current (Amps) 0 to 14.4 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 8 mVrms/ Less Than or Equal To 80 mVpp, Line Volts Regulation Less Than or Equal To 10mV, Load Regulation Less Than or Equal To 12 mV, Line Regulation Less Than or Equal To 4 mA, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OPP and Key-Lock Function, OVP Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Purple (HS364-S50-PURPLE)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- B&K PRECISION Triple Output DC Power Supply (9140)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- FUNCTIONAL DEVICES DC Power Supply, DIN rail mount 120W, 24Vdc, Screw Terminals (PULS-PIC120-241D)
- B&K Precision Power Systems