Shop All Power Supplies
B&K Precision
DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A
Mfr # 9140-GPIB
Zoro # G610192055
product price: $2,159.99
/ea
Free Shipping & Returns
$2,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 96V DC
- Power Rating 300W
- Output Amps 8A
- Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9140-GPIB
- Zoro # G610192055
- UPC # 817050914016
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 3-1/2 in |
Width | 8.4 in |
Depth | 13 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 96V DC |
Power Rating | 300W |
Output Amps | 8A |
Hz | 47 to 63 Hz |
Load Regulation | Less Than or Equal To 0.01% + 3 mV; Less Than or Equal To 0.1% + 3 mA |
Type | Multi-Range |
Line Regulation | Less Than or Equal To 0.01% + 3 mV; Less Than or Equal To 0.1% + 3 mA |
Calibration Certificate | Yes |
Voltage Output (2) | 0 to 96V DC |
Current Output (1) | 0 to 8 A |
Input | 100 to 240V AC +/- 10%, 47 to 63 Hz |
Current Output (3) | 0 to 8 A |
Voltage Output (3) | 0 to 96V DC |
Current Output (2) | 0 to 8 A |
Voltage Output (1) | 0 to 96V DC |
Description
Triple Output DC Power Supply, Voltage Output (1) 0 to 96V DC, Current Output (1) 0 to 8 A, Voltage Output (2) 0 to 96V DC, Current Output (2) 0 to 8 A, Voltage Output (3) 0 to 96V DC, Current Output (3) 0 to 8 A, Line Regulation Less Than or Equal To 0.01 Percent + 3 mV; Less Than or Equal To 0.1 Percent + 3 mA, Load Regulation Less Than or Equal To 0.01 Percent + 3 mV; Less Than or Equal To 0.1 Percent + 3 mA, Input 100 to 240V AC +/- 10 Percent, 47 to 63 Hz, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC (2NT1-3)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- B&K Precision Power Supplies