Shop All Power Supplies
B&K Precision
DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A
Mfr # 9141
Zoro # G710192054
product price: $2,227.99
/ea
Free Shipping & Returns
$2,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 180V DC
- Power Rating 300W
- Output Amps 4A
- Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9141
- Zoro # G710192054
- UPC # 817050914108
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 3-1/2 in |
Width | 8.4 in |
Depth | 13 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 180V DC |
Power Rating | 300W |
Output Amps | 4A |
Hz | 47 to 63 Hz |
Load Regulation | Less Than or Equal To 0.01% + 3 mV; Less Than or Equal To 0.1% + 3 mA |
Calibration Certificate | Yes |
Type | Multi-Range |
Line Regulation | Less Than or Equal To 0.01% + 3 mV; Less Than or Equal To 0.1% + 3 mA |
Voltage Output (1) | 0 to 180V DC |
Current Output (2) | 0 to 4 A |
Current Output (3) | 0 to 4 A |
Input | 100 to 240V AC +/- 10%, 47 to 63 Hz |
Voltage Output (2) | 0 to 180V DC |
Voltage Output (3) | 0 to 180V DC |
Current Output (1) | 0 to 4 A |
Description
Triple Output DC Power Supply, Voltage Output (1) 0 to 180V DC, Current Output (1) 0 to 4 A, Voltage Output (2) 0 to 180V DC, Current Output (2) 0 to 4 A, Voltage Output (3) 0 to 180V DC, Current Output (3) 0 to 4 A, Line Regulation Less Than or Equal To 0.01 Percent + 3 mV; Less Than or Equal To 0.1 Percent + 3 mA, Load Regulation Less Than or Equal To 0.01 Percent + 3 mV; Less Than or Equal To 0.1 Percent + 3 mA, Input 100 to 240V AC +/- 10 Percent, 47 to 63 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-500-R)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- B&K Precision Power Supplies