Shop All Electronic Load
B&K Precision
DC Electronic Load, Power 150 W
Mfr # 8600B
Zoro # G308415190
product price: $1,638.99
/ea
Free Shipping & Returns
$1,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0 to 500V DC
- Current Range 0 to 240 A
- Power 150 W
- Special Features Constant Current, Constant Power, Constant Resistant, Constant Voltage
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 8600B
- Zoro # G308415190
- UPC # 817050860023
- Country of Origin China
- Category Electronic Load
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Electronic Load |
Voltage Range | 0 to 500V DC |
Current Range | 0 to 240 A |
Power | 150 W |
Special Features | Constant Current, Constant Power, Constant Resistant, Constant Voltage |
Description
DC Electronic Load,Power 150 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- DEFELSKO Coating Gage, Advanced, 0.5 - 40 Mils (PosiTector 200 B/Adv)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0312-05 RED MKR)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF5)
- B&K PRECISION Electronic Load, 0 to 60 V, 1 mA to 30 A (8540)
- RELIANCE CONTROLS Appliance Load Tester (THP103)
- B&K Precision Electronic Load