Shop All Electronic Load
This Product is Discontinued
B&K Precision
DC Electronic Load, 120V, 0 to 60A, 250W (Discontinued)
Mfr # 8601
Zoro # G2581559
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 0 -120 V DC
- Current Range 0 to 60 A
- Power 250 W
- Special Features Adjustable Slew Rate In CC Mode, Constant Current, Constant Resistance and Constant Power Modes of Operating, Constant Voltage
- Includes Power Cord, User Manual, Certificate of Calibration, Test Report
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 8601
- Zoro # G2581559
- UPC # 817050860108
- Country of Origin China
- Category Electronic Load
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Electronic Load |
Voltage Range | 0 -120 V DC |
Current Range | 0 to 60 A |
Power | 250 W |
Special Features | Adjustable Slew Rate In CC Mode, Constant Current, Constant Resistance and Constant Power Modes of Operating, Constant Voltage |
Includes | Power Cord, User Manual, Certificate of Calibration, Test Report |
Description
DC Electronic Load, Voltage Range 0 -120 VDC, Current Range 0 to 60 A, Power 250 W, Special Features Constant Current, Constant Voltage, Constant Resistance and Constant Power Modes of Operating, Adjustable Slew Rate In CC Mode, Includes Power Cord, User Manual, Certificate of Calibration, Test Report, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.