Shop All Power Meters and Analyzers
B&K Precision
Coaxial Adapter Kit
Mfr # CT 2701
Zoro # G3355387
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Universal Adapters 24 Assorted Adapters and Carrying Case
- For Use With 2650, 2650A, 2652, 2652A, 2658, 2658A
- Features 50 ohm Impedance
- Accessory Type Coaxial Adapter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # CT 2701
- Zoro # G3355387
- UPC # 817050692709
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Details
Item | Coaxial Adapter Kit |
Includes | 6 Universal Adapters 24 Assorted Adapters and Carrying Case |
For Use With | 2650, 2650A, 2652, 2652A, 2658, 2658A |
Features | 50 ohm Impedance |
Accessory Type | Coaxial Adapter Kit |
Description
Coaxial Adapter Kit, For Use With 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9, Features 50 Ohm Impedance, Includes 6 Universal Adapters 24 Assorted Adapters and Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/2 In Gauge Port (GGVSX1-PV)
- FLUKE Suregrip Silicone Test Leads (1610198)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L400#)
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-2)
- B&K Precision Power Meters and Analyzers