Shop All Bench Power Supplies
B&K Precision
Bench Power Supply
Mfr # 9205B
Zoro # G205311342
product price: $2,155.99
/ea
Free Shipping & Returns
$2,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 60V
- Output Current (Amps) 25 A
- Input Voltage 110/220 VAC +/- 10 %
- Ripple Volts Regulation Less Than or Equal To 20 mVp-p
- Line Volts Regulation Less Than or Equal to 0.01% + 15 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9205B
- Zoro # G205311342
- UPC # 817050920512
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 8.45 in |
Height | 3.47 in |
Depth | 17.52 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Bench Power Supply |
Output Volts (DC) | 60V |
Output Current (Amps) | 25 A |
Input Voltage | 110/220 VAC +/- 10 % |
Ripple Volts Regulation | Less Than or Equal To 20 mVp-p |
Line Volts Regulation | Less Than or Equal to 0.01% + 15 mV |
Meter Type | Digital |
Load Regulation | Less Than or Equal To 0.1% +10 mA; Less Than or Equal To 0.01% +15 mV |
Connection | Standard USB (USBTMC Compliant) and RS232 Interfaces |
Protection | Keylock Function, OPP, OTP, OVP |
Display | Vacuum Fluorescent Display |
Input Frequency (Hz) | 47 to 63 Hz |
Line Regulation | Less Than or Equal To 0.01% +15 mV; Less Than or Equal To 0.1% +10 mA |
Includes | Certificate of Calibration, Power Cord, User Manual |
Type | Programmable |
Calibration Certificate | NI Certified |
Current Limits | Automatically Recalculate Voltage and Current Limits |
Description
Bench Power Supply, Output Volts (DC) 60V, Output Current (Amps) 25 A, Current Limits Automatically Recalculate Voltage and Current Limits, Ripple Volts Regulation Less Than or Equal To 20 mVp-p, Line Volts Regulation Less Than or Equal to 0.01 Percent + 15 mV, Load Regulation Less Than or Equal To 0.1 Percent +10 mA; Less Than or Equal To 0.01 Percent +15 mV, Line Regulation Less Than or Equal To 0.01 Percent +15 mV; Less Than or Equal To 0.1 Percent +10 mA, Meter Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208D)
- TORBAL Precision Moisture Analyzer, 110g, Digital (BTS110)
- MONARCH Laser Tachometer, 5 to 200,000 rpm (6125-010)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION Power Supply, 0-35 Vdc (1743B)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K Precision Bench Power Supplies