Shop All Bench Power Supplies
B&K Precision
Bench Power Supply
Mfr # 9130C
Zoro # G605311355
product price: $1,407.99
/ea
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 0 to 30V (Ch1 and Ch2); 0 to 5V (Ch3)
- Output Current (Amps) 0 to 3 A
- Input Voltage 110/220 VAC +/- 10 %
- Ripple Volts Regulation Less Than or Equal To 1 mVrms
- Line Volts Regulation Less Than or Equal to 0.01% + 3 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9130C
- Zoro # G605311355
- UPC # 817050913033
- Country of Origin China
- Category Bench Power Supplies
Dimensions
Width | 8.45 in |
Height | 3.47 in |
Depth | 13.96 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Bench Power Supply |
Output Volts (DC) | 0 to 30V (Ch1 and Ch2); 0 to 5V (Ch3) |
Output Current (Amps) | 0 to 3 A |
Input Voltage | 110/220 VAC +/- 10 % |
Ripple Volts Regulation | Less Than or Equal To 1 mVrms |
Line Volts Regulation | Less Than or Equal to 0.01% + 3 mV |
Meter Type | Digital |
Protection | Keylock Function, OTP, OVP |
Load Regulation | Less Than or Equal To 0.1% +3 mA; Less Than or Equal To 0.01% +3 mV |
Input Frequency (Hz) | 47 to 63 Hz |
Includes | Certificate of Calibration, Power Cord, User Manual |
Current Limits | Independently to Output Higher Voltage or Current |
Display | Vacuum Fluorescent Display |
Connection | Standard USB (USBTMC Compliant) and RS232 Interfaces |
Line Regulation | Less Than or Equal To 0.1% +3 mA; Less Than or Equal To 0.01% +3 mV |
Type | Programmable |
Calibration Certificate | NI Certified |
Description
Bench Power Supply, Output Volts (DC) 0 to 30V (Ch1 and Ch2); 0 to 5V (Ch3), Output Current (Amps) 0 to 3 A, Current Limits Independently to Output Higher Voltage or Current, Ripple Volts Regulation Less Than or Equal To 1 mVrms, Line Volts Regulation Less Than or Equal to 0.01 Percent + 3 mV, Load Regulation Less Than or Equal To 0.1 Percent +3 mA; Less Than or Equal To 0.01 Percent +3 mV, Line Regulation Less Than or Equal To 0.1 Percent +3 mA; Less Than or Equal To 0.01 Percent +3 mV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC 4-Channel Datalogging Thermometer (800024)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- PRO 2 in Dial, 0/300 PSI & Bar, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-204H-01)
- ACTIVE AIR Meter 3-Way (MGMLP1)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN60026)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION Triple Output DC Supply, 0-32 V DC, 5 V DC (1672)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- EXTECH Digital Single Output DC Power Supply (382202)
- B&K Precision Bench Power Supplies