Shop All LCR Meter
This Product is Discontinued
B&K Precision
Bench LCR/ESR Meter (Discontinued)
Mfr # 889B
Zoro # G8124697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inductance Range 0.030 uH to 9999 H
- Inductance Accuracy Varies With Range
- Capacitance Range 0.003 pF to 80.00 mF
- Display Dual Line LCD
- Includes User Manual, Kelvin Clip, DMM Test Leads, Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 889B
- Zoro # G8124697
- UPC # 817050088922
- Country of Origin Taiwan, Province of China
- Category LCR Meter
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Bench LCR/ESR Meter |
Inductance Range | 0.030 uH to 9999 H |
Inductance Accuracy | Varies With Range |
Capacitance Range | 0.003 pF to 80.00 mF |
Display | Dual Line LCD |
Includes | User Manual, Kelvin Clip, DMM Test Leads, Power Cord |
Capacitance Accuracy | Varies with Range |
Resistance Range (Ohms) | 0.001 to 9.999 |
Interface | USB |
Diode Test | Yes |
Resistance Accuracy | Varies with Range |
Test Frequencies | 1 kHz, 10 kHz, 100 Hz, 100 kHz, 120 Hz, 200 kHz |
Counts | 4000 |
Audible Continuity | Yes |
Description
Bench LCR/ESR Meter, Inductance Range 0.030 uH to 9999 H, Inductance Accuracy Varies With Range, Capacitance Range 0.003 pF to 80.00 mF, Capacitance Accuracy Varies with Range, Resistance Range (Ohms) 0.001 to 9.999, Resistance Accuracy Varies with Range, Display Dual Line LCD, Counts 4000, Test Frequencies 1 kHz, 10 kHz, 100 Hz, 100 kHz, 120 Hz, 200 kHz, Audible Continuity Yes, Diode Test Yes, Interface USB, Includes DMM Test Leads, Kelvin Clip, Power Cord, User Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.