Shop All Portable Digital Oscilloscopes
B&K Precision
Bench Digitial Oscilloscope, 200 MHz, 4 Channels, 8.0 in Color TFT-LCD
Mfr # 2567
Zoro # G3976820
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channels 4
- Bandwidth (MHz) 200
- Display 8.0 in Color TFT-LCD
- Max./Min. Sweep Speed 2.0 ns/div to 50 sec/div
- True RMS No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 2567
- Zoro # G3976820
- UPC # 817050256703
- Country of Origin China
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 200 |
Manufacturers Warranty Length | 3 yr |
Max. Record Length | 140 Megapoints (Single Channel), 70 Megapoints (Dual Channel) |
Details
Item | Bench Digitial Oscilloscope |
Channels | 4 |
Display | 8.0 in Color TFT-LCD |
Max./Min. Sweep Speed | 2.0 ns/div to 50 sec/div |
True RMS | No |
Safety Rating | IEC 61010 |
Features | 140,000 wfms/s Maximum Waveform Capture Rate, Compact Footprint, Lightweight, Segmented Acquisition History Waveform Record Function (Record Length Up To 80,000 Frames), Serial Triggering Comes Standard On All Models, Selectable 50 ohm and 1 M ohm Input Coupling, 16 Digital Channels with Logic Analyzer (Included with-MSO Models or with MSO Upgrade), Serial Bus Decoding for I2C, SPI, UART/RS232, CAN, LIN Protocols (Decode Upgrade), Function, Arbitrary Waveform Generator (AWG Upgrade) |
Real Time Clock | Yes |
Interface | LAN, USB (USBTMC-Compliant) |
Capacitance Measurements | No |
FFT Analysis | Yes |
Waveform / Measurement Stored | 36 Automatic Measurements |
Glitch Capture | Yes |
Includes | Passive Probes (One Per Channel), Power Cord, Certificate of Calibration, USB (Type A to B) Communication Cable |
Persistence | Yes |
Triggering Mode | Automatic Connect View, Normal, Single |
Sampling Rate | 2 GSa/s Per Channel |
Cursors & Zoom | Yes |
Calibration Certificate | Yes |
Input Sensitivity | 2 mV/div to 10 V/div |
Cursors and Zoom | Yes |
Description
Bench Digitial Oscilloscope, Bandwidth (MHz) 200 MHz, 4 Channels, 8.0 in Color TFT-LCD Display, True RMS No, Sampling Rate 2 GSa/sec per Channel, 2 nsec/div to 50 sec/div Max./Min. Sweep Speed, (36) Automatic Measurements Waveform / Measurement Stored, Max. Record Length 140 megapoints (Single Channel), 70 megapoints (Dual Channel), FFT Analysis Yes, Cursors and Zoom Yes, Real Time Clock Yes, Automatic Connect View, Normal, Single Triggering Mode, Input Sensitivity 2 mV/div to 10 V/div
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 (C603)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123BS/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- B&K Precision Portable Digital Oscilloscopes