Shop All Digital Multimeters
B&K Precision
Bench Digital Multimeter
Mfr # 5493CGPIB
Zoro # G009915579
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 100 uA to 10 A
- Manufacturers Warranty Length 3 yr
- Amps DC 100 uA to 10 A
- Voltage (AC) 100mV to 750V
- Capacitance 1 nF to 10 mF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 5493CGPIB
- Zoro # G009915579
- UPC # 817050549300
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Bench Digital Multimeter |
Amps AC | 100 uA to 10 A |
Amps DC | 100 uA to 10 A |
Voltage (AC) | 100mV to 750V |
Capacitance | 1 nF to 10 mF |
Connectivity | LAN, RS-232 Interface |
Voltage (DC) | 100mV to 1000V |
Measurement Functions | 2 and 4 Wire Resistance, ACI, ACV, Capacitance, Continuity Test, DCI, DCV, DCV Ratio, Diode, Frequency, Temperature |
True RMS | Yes |
Temp. Range | 32 to 104 Degrees F |
Special Features | Continuity Test, Diode, Dual Display, Min/Max Average, Statistics |
Interface | LAN, RS232, USB |
Frequency Counter | 2.2 Hz to 1 MHz |
Advanced Measurements | (2) 4 Wire Ohm, Bar Meter Display, Histogram, Math Functions, Numeric Display, Statistics Display, Trend Chart |
Display | LCD |
Resolution | 6.5 Digits |
Includes | Data Logging, LabviewTM Driver and Operating Software for Remote Instrument Control, Measurement Monitoring |
Description
Bench Digital Multimeter, Voltage (AC) 100mV to 750V, Voltage (DC) 100mV to 1000V, 100 uA to 10 A Amps AC, 100 uA to 10 A Amps DC, True RMS Yes, Temp. Range 32 to 104 Degrees F, Capacitance 1 nF to 10 mF, LAN, RS232, USB Interface, Frequency Counter 2.2 Hz to 1 MHz, Special Features Continuity Test, Diode, Dual Display, Min/Max Average, Statistics, LCD Display, Resolution 6.5 Digits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLV5)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204K)
- BAKER INSTRUMENTS AHNC-60P Pressure Gauge, 0-60 PSI (AHNC-60P)
- PIC GAUGES Gauge, 1-1/2", 0-160 1/8" CBM, Single Scale (S102D-158F)
- B&K PRECISION Digital Multimeter, 8.2" H, 3.8" W, 10 A (391B)
- B&K PRECISION Digital Multimeter, 8.2" H, 3.8" W, 10 A (393B)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- PCE INSTRUMENTS Material Surface Tester, Non-ferrous metals (PCE-COM 20)
- FLUKE Process Calibrator Multimeter (FLUKE-789)
- OTC Fuse 10 Amp For Otc 100 Series Multimeters (233870)
- SANWA Digital Multimeter with Backlight & Continuity Buzzer with LED (CD771)
- B&K Precision Digital Multimeters