Shop All Bench Power Supplies
B&K Precision
Bench DC Power Supply
Mfr # 9242
Zoro # G809215480
product price: $1,903.99
/ea
Free Shipping & Returns
$1,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 60V
- Output Current (Amps) 10 A
- Input Voltage 100-240V AC
- Ripple Volts Regulation Less Than or Equal to 10 mV
- Line Volts Regulation Less than or Equal to 0.01% +2 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9242
- Zoro # G809215480
- UPC # 817050924206
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Width | 8.4 in |
Height | 3.5 in |
Depth | 13 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 60V |
Output Current (Amps) | 10 A |
Input Voltage | 100-240V AC |
Ripple Volts Regulation | Less Than or Equal to 10 mV |
Line Volts Regulation | Less than or Equal to 0.01% +2 mV |
Meter Type | Digital |
Type | Multi-Range DC Power Supply |
Connection | Digital I/O Terminal, LXI Compliant LAN Interface, Optional GPIB Interface, Rear Panel Output with Remote Sense, USB Interface |
Input Frequency (Hz) | 47 to 63 Hz |
Protection | OVP, OCP, OPP and Key-Lock Function |
Load Regulation | Less than or Equal to 0.01% +3 mV |
Calibration Certificate | Yes |
Line Regulation | Less than or Equal to 0.01% +2 mV |
Description
DC Power Supply, Output Volts (DC) 60V, Output Current (Amps) 10 A, Ripple Volts Regulation Less Than or Equal to 10 mV, Line Volts Regulation Less than or Equal to 0.01 Percent +2 mV, Load Regulation Less than or Equal to 0.01 Percent +3 mV, Line Regulation Less than or Equal to 0.01 Percent +2 mV, Meter Type Digital, 100-240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OVP, OCP, OPP and Key-Lock Function Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY LOAD TESTER 1-4 (EZB1100)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208H)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 3 Ft. x 6 Ft., Blue (3059-3x6BKT)
- EXTECH Pinless Moisture Meter for Tile (MO57)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- B&K PRECISION Power Supply, 0-60Vdc, 0-2 A, Digit Display (1715A)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- B&K Precision Bench Power Supplies