Shop All Bench Power Supplies
B&K Precision
Bench DC Power Supply
Mfr # 9241
Zoro # G709215467
product price: $1,580.99
/ea
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 60V
- Output Current (Amps) 4 A
- Input Voltage 100-240V AC
- Ripple Volts Regulation Less Than or Equal to 10 mV
- Line Volts Regulation Less than or Equal to 0.01% +2 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9241
- Zoro # G709215467
- UPC # 817050924107
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Width | 8.4 in |
Height | 3.5 in |
Depth | 13 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 60V |
Output Current (Amps) | 4 A |
Input Voltage | 100-240V AC |
Ripple Volts Regulation | Less Than or Equal to 10 mV |
Line Volts Regulation | Less than or Equal to 0.01% +2 mV |
Meter Type | Digital |
Load Regulation | Less than or Equal to 0.01% +3 mV |
Connection | Digital I/O Terminal, LXI Compliant LAN Interface, Optional GPIB Interface, Rear Panel Output with Remote Sense, USB Interface |
Type | Multi-Range DC Power Supply |
Calibration Certificate | Yes |
Protection | OVP, OCP, OPP and Key-Lock Function |
Input Frequency (Hz) | 47 to 63 Hz |
Line Regulation | Less than or Equal to 0.01% +2 mV |
Description
DC Power Supply, Output Volts (DC) 60V, Output Current (Amps) 4 A, Ripple Volts Regulation Less Than or Equal to 10 mV, Line Volts Regulation Less than or Equal to 0.01 Percent +2 mV, Load Regulation Less than or Equal to 0.01 Percent +3 mV, Line Regulation Less than or Equal to 0.01 Percent +2 mV, Meter Type Digital, 100-240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OVP, OCP, OPP and Key-Lock Function Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- REED INSTRUMENTS Wood Moisture Detector (R6015)
- BAKER INSTRUMENTS B5-BOOT Protective Rubber Boot for Digital Pressure Gauges (B5-BOOT)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- B&K PRECISION DC Power Supply, Digital, 60V, 8A, 7 in. H (9111)
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- B&K PRECISION Single Output DC Power Supply, Digital (XLN60026)
- B&K PRECISION Bench Power Supply (9202B)
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- B&K Precision Bench Power Supplies