Shop All Bench Power Supplies
B&K Precision
Bench DC Power Supply
Mfr # 9241-GPIB
Zoro # G009215433
Free Shipping & Returns
$1,864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Volts (DC) 60V
- Output Current (Amps) 4 A
- Input Voltage 100-240V AC
- Ripple Volts Regulation Less Than or Equal to 10 mV
- Line Volts Regulation Less than or Equal to 0.01% +2 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 9241-GPIB
- Zoro # G009215433
- UPC # 817050924114
- Country of Origin Taiwan, Province of China
- Category Bench Power Supplies
Dimensions
Width | 8.4 in |
Height | 3.5 in |
Depth | 13 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | DC Power Supply |
Output Volts (DC) | 60V |
Output Current (Amps) | 4 A |
Input Voltage | 100-240V AC |
Ripple Volts Regulation | Less Than or Equal to 10 mV |
Line Volts Regulation | Less than or Equal to 0.01% +2 mV |
Meter Type | Digital |
Protection | OVP, OCP, OPP and Key-Lock Function |
Type | Multi-Range DC Power Supply |
Connection | Digital I/O Terminal, LXI Compliant LAN Interface, Optional GPIB Interface, Rear Panel Output with Remote Sense, USB Interface |
Calibration Certificate | Yes |
Load Regulation | Less than or Equal to 0.01% +3 mV |
Input Frequency (Hz) | 47 to 63 Hz |
Line Regulation | Less than or Equal to 0.01% +2 mV |
Description
DC Power Supply, Output Volts (DC) 60V, Output Current (Amps) 4 A, Ripple Volts Regulation Less Than or Equal to 10 mV, Line Volts Regulation Less than or Equal to 0.01 Percent +2 mV, Load Regulation Less than or Equal to 0.01 Percent +3 mV, Line Regulation Less than or Equal to 0.01 Percent +2 mV, Meter Type Digital, 100-240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OVP, OCP, OPP and Key-Lock Function Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver (PSQ15806)
- TRACEABLE Software, For 6540, 6550, 6560 (6580)
- GEMS SENSORS Flow Rate Indicator, Rotor, 30 GPM Max (RFI, 180392)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- B&K PRECISION Single Output Power Supply, 0 to 60 VDC (9110)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- B&K PRECISION DC Power Supply, 0 to 30A, 1 to 32V (1901B)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- B&K PRECISION Triple Output DC Power Supply 400W (1673)
- B&K PRECISION Power Supply, 0-35 Vdc (1743B)
- B&K Precision Bench Power Supplies