Shop All Battery Testers
B&K Precision
Battery Capacity Analyzer, 20 DC, LED
Mfr # 600B
Zoro # G1992877
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures Terminal Voltage, Battery Capacity
- Max. Input Volts 20 DC
- Works With 12V Lead Acid Batteries
- Powered By Battery Under Test
- Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 600B
- Zoro # G1992877
- UPC # 817050060027
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Battery Capacity Analyzer |
Measures | Terminal Voltage, Battery Capacity |
Max. Input Volts | 20 DC |
Works With | 12V Lead Acid Batteries |
Powered By | Battery Under Test |
Display | LED |
Description
Battery Capacity Analyzer, Works With 12 V Lead Acid Batteries, Measures Terminal Voltage, Battery Capacity, Max. Input Volts 20 DC, Powered By Battery Under Test, LED Display, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Red (DPGAB-06)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV1)
- ELECTRONIC SPECIALTIES DVA MULTI-METER (ES530)
- FLUKE DC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3001FC)
- B&K PRECISION Battery Capacity Analyzer, 20 DC (601B)
- B&K PRECISION Battery Capacity Analyzer, 30VDC, LCD (603B)
- ELECTRONIC SPECIALTIES Fuse Buddy Pro Test Kit (310)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- BOSCH 100 Amp Battery Load Tester (3180)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- B&K Precision Battery Testers