Shop All Battery Testers
B&K Precision
Battery Capacity Analyzer, 20 DC
Mfr # 601B
Zoro # G1992868
original price:
$682.41
19% off
new price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures Battery Capacity, Internal Resistance, Terminal Voltage
- Max. Input Volts 20V DC
- Works With 6 and 12V Lead Acid Batteries
- Manufacturers Warranty Length 1 yr
- Powered By Battery Under Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 601B
- Zoro # G1992868
- UPC # 817050060126
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Battery Capacity Analyzer |
Measures | Battery Capacity, Internal Resistance, Terminal Voltage |
Max. Input Volts | 20V DC |
Works With | 6 and 12V Lead Acid Batteries |
Powered By | Battery Under Test |
Display | LED |
Description
Battery Capacity Analyzer, Works With 6 And 12 V Lead Acid Batteries, Measures Terminal Voltage, Battery Capacity, Internal Resistance , Max. Input Volts 20 DC, Powered By Battery Under Test, LED Display, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead, 60 In. L, Red, 1000VAC (4911A-60-2)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4", SS, 1perRemBez (PRO-311D-254P)
- PIC GAUGES Air Gauge, 1-1/2", 0/30psi, 1/8"Back Mount (102D-158C)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- B&K PRECISION Battery Capacity Analyzer, 20 DC, LED (600B)
- B&K PRECISION Battery Capacity Analyzer, 30VDC, LCD (603B)
- SG TOOL AID Heavy Duty Circuit Tester with Retractable Wire and 3-1/4" Probe Length (27300)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 500 Amps (6042)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- SPERRY INSTRUMENTS Phase Sequence and Open Phase Indicator (PSI8031)
- OTC Battery Load Tester, Analog, 100A (3180)
- B&K Precision Battery Testers