Shop All Power Supplies
B&K Precision
AC Power Supply, Input Voltage 110VAC
Mfr # 1655A
Zoro # G7957785
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Continuous Output Amps 3 A
- Display Analog Meter, Voltage or Current Readings
- Output Isolated 0 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 1655A
- Zoro # G7957785
- UPC # 817050165517
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Details
Item | AC Power Supply |
Input Voltage | 110V AC |
Continuous Output Amps | 3 A |
Display | Analog Meter, Voltage or Current Readings |
Output | Isolated 0 to 150V AC |
Description
AC Power Supply, Output Isolated 0 to 150V AC, Continuous Output Amps 3 A, Input Voltage 110V AC, Display Analog Meter, Voltage or Current Readings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 10A (1687B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- B&K PRECISION Triple Output DC Power Supply (9140)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- B&K Precision Power Supplies