Shop All Power Supplies
B&K Precision
AC Power Supply, 110/220V AC, 300V AC, 1500W, 12A
Mfr # 9805
Zoro # G910724253
product price: $6,523.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$6,523.99
Free 30-Day Returns
Key Features
- Input Voltage 110/220V AC
- Output Voltage 300V AC
- Power Rating 1500W
- Output Amps 12A
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9805
- Zoro # G910724253
- UPC # 817050980509
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 5.2 in |
Width | 17.3 in |
Depth | 21.1 in |
Details
Item | AC Power Supply |
Input Voltage | 110/220V AC |
Output Voltage | 300V AC |
Power Rating | 1500W |
Output Amps | 12A |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Continuous Output Amps | 12 A |
Display | VFD |
Output | 1,500V AC |
Description
AC Power Source, Output 1,500V AC, Continuous Output Amps 12 A, Input Voltage 110/220V AC, Display VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3-1/2" To 2-1/2", Stl (1390)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION DC Power Supply, 100/240V AC, 100V DC, 1440W, 14.4A (XLN10014)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- MURR ELEKTRONIK Power Supply, 360/550V AC, 24V DC, 20A, M4 Screw (85072)
- B&K Precision Power Supplies