Shop All Power Supplies
B&K Precision
AC Power Source, 110/220V AC
Mfr # 9805B
Zoro # G410724272
product price: $7,154.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$7,154.99
Free 30-Day Returns
Key Features
- Input Voltage 110/220V AC
- Display VFD
- Continuous Output Amps 12 A
- Output 1,500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9805B
- Zoro # G410724272
- UPC # 817050980516
- Country of Origin China
- Category Power Supplies
Details
Item | AC Power Supply |
Input Voltage | 110/220V AC |
Display | VFD |
Continuous Output Amps | 12 A |
Output | 1,500V AC |
Description
AC Power Source, Output 1,500V AC, Continuous Output Amps 12 A, Input Voltage 110/220V AC, Display VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- SIMPSON STRONG-TIE Joist Hanger Lus28 (LUS28)
- MERSEN Fuse, SMF Series, Time Delay, 3-2/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3-2/10)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- B&K PRECISION Triple Output DC Power Supply (9141)
- B&K PRECISION Triple Output DC Power Supply (9140)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- B&K Precision Power Systems