Shop All Power Supplies
B&K Precision
AC Power Supply, 110/220V AC, 300V AC, 750W, 6A
Mfr # 9803
Zoro # G610724225
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,119.99
Free 30-Day Returns
Key Features
- Input Voltage 110/220V AC
- Output Voltage 300V AC
- Power Rating 750W
- Output Amps 6A
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&K Precision
- MFR # 9803
- Zoro # G610724225
- UPC # 817050980301
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 5.2 in |
Width | 17.3 in |
Depth | 21.1 in |
Details
Item | AC Power Supply |
Input Voltage | 110/220V AC |
Output Voltage | 300V AC |
Power Rating | 750W |
Output Amps | 6A |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Output | 750V AC |
Display | VFD |
Continuous Output Amps | 6 A |
Description
AC Power Source, Output 750V AC, Continuous Output Amps 6 A, Input Voltage 110/220V AC, Display VFD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (CR15-W)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- B&K Precision Power Supplies