Shop All Power Supplies
B&K Precision
AC Power Supply, 110/220V AC, 300V AC, 300W, 3A
Mfr # 9801
Zoro # G610724201
product price: $2,483.99
/ea
Free Shipping & Returns
$2,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110/220V AC
- Output Voltage 300V AC
- Power Rating 300W
- Output Amps 3A
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 9801
- Zoro # G610724201
- UPC # 817050980103
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.47 in |
Width | 8.45 in |
Depth | 17,83 in |
Details
Item | AC Power Supply |
Input Voltage | 110/220V AC |
Output Voltage | 300V AC |
Power Rating | 300W |
Output Amps | 3A |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Continuous Output Amps | 3 A |
Display | VFD |
Output | 300V AC |
Description
AC Power Source, Output 300V AC, Continuous Output Amps 3 A, Input Voltage 110/220V AC, Display VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB5RMB03)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- WIREMOLD Spray Paint, Buff (WE-S)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- B&K PRECISION DC Power Supply, 100/240V AC, 100V DC, 1440W, 14.4A (XLN10014)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- B&K Precision Power Systems