Shop All Function Generators
B&K Precision
50 MHz Pulse Generator
Mfr # 4033
Zoro # G7996475
product price: $6,149.99
/ea
Free Shipping & Returns
$6,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pulse
- Other Waveform Range 0.1 Hz to 50 MHz (Pulse)
- Special Features Flexible Trigger Modes, Gated Burst and External Width,Programmable via GPIB and RS-232;SCPI compatible
- Output Amplitude 10 Vpp into 50 ohm output
- Frequency Dial Accuracy (%) 0-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 4033
- Zoro # G7996475
- UPC # 817050403305
- Country of Origin Israel
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Signal Generator |
Type | Pulse |
Other Waveform Range | 0.1 Hz to 50 MHz (Pulse) |
Special Features | Flexible Trigger Modes, Gated Burst and External Width,Programmable via GPIB and RS-232;SCPI compatible |
Output Amplitude | 10 Vpp into 50 ohm output |
Frequency Dial Accuracy (%) | 0-100 |
Power Source | Line Input: 100 V AC, 240 V AC +/-10%, 50 VA max |
Interface | RS-232 and GPIB |
Impedance (Ohms) | 50 Ohms typical |
Includes | AC Power Cord, CD Instruction Manual, RS-232 Cable,Test Report and NIST Certificate of Calibration |
Display | Graphical LCD |
Description
Signal Generator, Pulse, Other Waveform Range 0.1 Hz to 50 MHz (Pulse), Output Amplitude 10 Vpp into 50 ohm output, Impedance (Ohms) 50 Ohms typical, Frequency Dial Accuracy ( Percent) 0-100, Display Graphical LCD, Power Source Line Input: 100 V AC, 240 V AC +/-10 Percent, 50 VA max, Special Features Flexible Trigger Modes, Gated Burst and External Width,Programmable via GPIB and RS-232;SCPI compatible, Interface RS-232 and GPIB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL30)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-AMP-APO)
- B&K PRECISION Generator, Function (4003A)
- B&K PRECISION Generator, Function (4017A)
- B&K PRECISION Generator, Function (4012A)
- B&K PRECISION Function Generator (4005DDS)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 10 MHz (4053B)
- B&K PRECISION Function Generator, 20MHz (4040B)
- B&K Precision Function Generators