Shop All Function Generators
B&K Precision
50 MHz Dual Channel Pulse Generator
Mfr # 4034
Zoro # G8053997
product price: $8,819.99
/ea
Free Shipping & Returns
$8,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pulse
- Other Waveform Range 0.1 Hz to 50 MHz (Pulse)
- Includes AC Power Cord, CD Instruction Manual, RS-232 Cable,Test Report and NIST Certificate of Calibration
- Impedance (Ohms) 50 Ohms typical
- Display Graphical LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&K Precision
- MFR # 4034
- Zoro # G8053997
- UPC # 817050403404
- Country of Origin Israel
- Category Function Generators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | Signal Generator |
Type | Pulse |
Other Waveform Range | 0.1 Hz to 50 MHz (Pulse) |
Includes | AC Power Cord, CD Instruction Manual, RS-232 Cable,Test Report and NIST Certificate of Calibration |
Impedance (Ohms) | 50 Ohms typical |
Display | Graphical LCD |
Frequency Dial Accuracy (%) | 0-100 |
Output Amplitude | 10 Vpp into 50 ohm output |
Power Source | Line Input: 100 V AC, 240 V AC +/-10%, 50 VA max |
Interface | RS-232 and GPIB |
Special Features | Dual Channel Operation,Flexible Trigger Modes,Gated Burst and External Width,Predefined amplitude levels for ECL, TTL, and CMOS signals,Programmable via GPIB and RS-232,SCPI compatible |
Description
Signal Generator, Pulse, Other Waveform Range 0.1 Hz to 50 MHz (Pulse), Output Amplitude 10 Vpp into 50 ohm output, Impedance (Ohms) 50 Ohms typical, Frequency Dial Accuracy ( Percent) 0-100, Display Graphical LCD, Power Source Line Input: 100 V AC, 240 V AC +/-10 Percent, 50 VA max, Special Features Dual Channel Operation,Flexible Trigger Modes,Gated Burst and External Width,Predefined amplitude levels for ECL, TTL, and CMOS signals,Programmable via GPIB and RS-232,SCPI compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4530RB)
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- B&K PRECISION Generator, Function (4012A)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 10 MHz (4053B)
- B&K PRECISION Generator, Function (4017A)
- B&K PRECISION Function Generator, 20MHz (4040B)
- B&K PRECISION 50 MHz Pulse Generator (4033)
- B&K PRECISION Function Generator (4005DDS)
- B&K PRECISION Signal Generator, 4.5" Color LCD, 60 MHz (4055B)
- B&K Precision Function Generators