Shop All Label Maker Tapes, Labels, Signs & Tags
Bizerba
LL-70-80-30R 2 3/4'' x 262' White Blank Linerless Direct Thermal Scale Label Roll, 30PK
Mfr # 256LL783R
Zoro # G911199616
product price: $490.99
/pk 30, $16.37/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bizerba
- MFR # 256LL783R
- Zoro # G911199616
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Description
Stock up on these Bizerba 2 3/4'' x 262' white blank linerless direct thermal scale labels for an economical solution to your label printing needs! When you run a fast-paced business the last thing you need is to run out of labels while weighing products and ringing up customers. By keeping extra rolls on hand you can ensure that your business doesn't face downtime or lower productivity due to running out of labels for your scale. Great for bakeries delis grocery stores and independent restaurants this label roll allows you to continue keeping accurate records for your business!**Made of thermal paper this label roll reacts to a heat source and is pressure sensitive for quick printing ensuring that each label is clear and accurate. Because no ink is required you don't have to worry about running out of ink or changing messy ink ribbons when you are busy. Each label peels away smoothly from the backing and because of the permanent adhesive each label securely sticks to any surface without worrying about it peeling off.**This label roll is 2 3/4'' 70 mm wide and 262' 80 m long so that you can count on it to last a long time between changes. Each label boasts a large white surface giving you plenty of room to print the information you need. The blank design of these labels optimizes versatility allowing you print any information that you need. Thanks to the bright white color the print stands out clearly and it's easy to read. This label roll works with your existing thermal printer.**Overall Roll Dimensions:*Length: 262'*Width: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015R)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-2X (SJ320B-3ZGS-2X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- PORTWEST Liquid Pro HR Cut Glove, XL (AP81)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- NEVS Printed Chart Tape - No Smoking Oxygen In Use (NT-122)
- BRADY Label, Light Gray, Labels/Roll: 1300 (B33-17-486)
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13611)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-125-342-YL)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- Bizerba Label Maker Tapes, Labels, Signs & Tags