Shop All Food Grade Lubricants
Bizerba
BIZ H1 CASE 13.5 oz. / 400 mL Food Grade Aerosol Machine Oil Spray, 12PK
Mfr # 256BIZCASE
Zoro # G511634272
product price: $294.99
/pk 12, $24.58/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bizerba
- MFR # 256BIZCASE
- Zoro # G511634272
- Country of Origin China
- Category Food Grade Lubricants
Description
Bizerba BIZ H1 CASE 13.5 oz. / 400 mL food grade aerosol machine oil spray is perfect for lubricating a variety of moving components across Bizerba's extensive collection of innovative products as well as in comparable equipment in the food and pharmaceutical industries. So if you're looking for a lubricant that ensures smooth functionality of your equipment look no further! This high-performance oil-based lubricant is specially formulated from harmless materials in compliance with NSF guidelines for category H1 non-food compounds. It is odorless tasteless and perfectly safe to apply to equipment used to process or manufacture consumable products including food and medicine.This machinery oil comes in a 400 mL aerosol spray can making application a breeze. Applying the oil prevents oxidation and corrosion ultimately minimizing equipment maintenance requirements and repair costs. Even when used in extremely cold application environments it maintains the same reliable consistency and achieves its intended effect. The lubricant is also designed with reduced consumption in mind so a little goes a long way! In particular this machinery oil is great for use with Bizerba slicers meat tenderizers / strip cutters grinders price computing scales meat and bone saws checkweighers and load receptors iL Economy iL Professional iL Precision iL Special.Overall Dimensions:Capacity: 13.5 oz. / 400 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- D&D Timing Belt, H, 1 x 160in PL, T320 (1600H100)
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-33)
- LPS Sugar-Dissolving Lubricant, 28 oz. Trigger Spray Bottle (57728)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- LUBRIPLATE Fp-150, 12/11 Oz Cans, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-063)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-005)
- JET-LUBE Dielectric Grease, Silicone DM, 14 Oz. (73550)
- SPRAYON Food Grade Grease, Cartridge, 13 Oz. (S00512014)
- Bizerba Food Grade Lubricants