Shop All Label Maker Tapes, Labels, Signs & Tags
Bizerba
58 mm x 43 mm White Blank Equivalent Scale Label Roll, 12PK
Mfr # 322SL1853BIZ
Zoro # G711199632
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bizerba
- MFR # 322SL1853BIZ
- Zoro # G711199632
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Description
Keep your food storage system in optimal order with the help of this Bizerba 1853-B 58 mm x 43 mm white blank equivalent scale label roll. Designed for use with Bizerba 58 mm x 43 mm scales this item plays a critical role in maintaining accurate records for your business. Each label features a convenient 58 mm x 43 mm size which leaves plenty of room to print important information such as product weights or sell-by dates without becoming an obstruction. Plus by properly labeling all packages and containers this Point Plus Bizerba equivalent item ensures first in first out organization of supplies so you can offer the highest quality food while minimizing waste.**Ideal for busy bakeries deli shops grocery stores or independent restaurants this item provides the perfect solution for all your labeling needs. Thanks to their permanent adhesive backing these labels are a great longer-lasting alternative to masking tape and markers or hand-written stickers which helps to keep your inventory supremely safe and traceable. Each label also adheres to a variety of surfaces for enhanced versatility. Additionally when you manage a fast-paced business the last thing you want is to run out of labels! With 1000 labels per roll and 12 rolls per case or 12000 labels per case this item guarantees that your staff won't be faced with downtime or lower productivity due to running out of labels for your compatible scale.**Overall Dimensions:*Length: 58 mm*Width: 43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Z28 (466Z28)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- 3M Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-TSKT)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- DYMO Label Tape, 0.25", Perm, Poly, White/Black (18484)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.35" x 26.2 ft, Black on White, PK2, 2PK (TZE2212PK)
- PANDUIT Thermal Transfer Label, 1x2.25, PK1000 (S100X225YAJ)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- Bizerba Label Maker Tapes, Labels, Signs & Tags