Shop All Home & Office Phones
Bittel
Wall Mount Kit, Beige
Mfr # WMK (AS)
Zoro # G1858160
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color Beige
- Material Plastic
- For Use With Land Lines
- Accessory Type Wall Mount Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bittel
- MFR # WMK (AS)
- Zoro # G1858160
- Country of Origin China
- Category Home & Office Phones
Details
Item | Wall Mount Kit |
Type | Accessory |
Color | Beige |
Material | Plastic |
For Use With | Land Lines |
Accessory Type | Wall Mount Kit |
Product Type | Wall Mount Kit |
Description
Wall Mount Kit, Material Plastic, Color Beige, Product Type Wall Mount Kit, For Use With Land Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER MAX Alkaline AAAA Batteries, 1.5 V, PK2 PK (E96BP-2)
- AIPHONE Video Entry Station, 5-7/8"W x 12-55/64"H (GT-DMB-N)
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 26Ah, Spade (12V24A)
- BITTEL Telephone, Sngl Line Trimline, Slver/Black (HT20SB)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-5BA)
- BITTEL Telephone, Sngl Line Trimline, Gold/Black (HT20G)
- BITTEL Wall Mount Kit, Black (WMK (BK))
- CLEAR SOUNDS Digital Amplified Answering Machine with (ANS3000)
- Bittel Home & Office Phones