Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Cream
Mfr # 38TSD10S-C
Zoro # G1607475
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Analog
- Color Cream
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bittel
- MFR # 38TSD10S-C
- Zoro # G1607475
- Country of Origin China
- Category Home & Office Phones
Dimensions
Overall Depth | 16 1/2 cm |
Overall Width | 22 1/2 cm |
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Cream |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Volume Control | yes |
Includes | Base, Coil Cord, Handset, Line Cord |
Mount (Type) | Wall or Desk |
Voicemail | Yes |
Ringer | 95db |
Caller ID | No |
Requires | Phone Line/Setup |
Call Waiting | Yes |
Speakerphone | yes |
Facility Type | Commercial |
Description
Hospitality Telephone, Call Waiting Yes, Overall Depth 16 1/2 cm, Speakerphone Yes, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 3 5/8 m, Mounting Location Surface, Wall, Caller ID No, Facility Type Commercial, Color Tan, Network Protocol PSTN, Features Accessible Data Port for Fax and Data, Auto-Connect, Hold, Redial and Mute Keys, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER BATTRY ALKLN 9V 4PK (522BP-4H)
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- BITTEL Phone, Wall Mount, 3 Button, Black (77T-3BWM)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- BITTEL Telephone, Sngl Line Trimline, Gold/Black (HT20G)
- BITTEL Hospitality Telephone, Analog, Desk Black (62S-5B)
- ABACUS 2-Line Cordless With Itad (AB133536)
- Bittel Home & Office Phones