Shop All Home & Office Phones
Bittel
Hospitality Telephone, Analog, Wall or Desk Black
Mfr # UNOAS-10BA
Zoro # G1607448
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Color Black
- Number of Handsets 1
- Number of Lines 1
- Network Protocol PSTN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bittel
- MFR # UNOAS-10BA
- Zoro # G1607448
- Country of Origin China
- Category Home & Office Phones
Details
Item | Hospitality Telephone |
Type | Analog |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Cord Type | Curly |
Includes | Phone Line Cord |
Mount (Type) | Desk |
Call Waiting | Yes |
Voicemail | Yes |
Volume Control | Yes |
Ringer | 95db |
Requires | Phone Line/Setup |
Caller ID | No |
Speakerphone | Yes |
Facility Type | Hospitality |
Description
Hospitality Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Facility Type Hospitality, Color Black, Network Protocol PSTN, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- ILC Replacement for Fisher Price Barbie Beach Patrol Power Wheels Compatible Battery (WX-QY87-8)
- ULTRALAST Headset Battery, HS-SP73 (HS-SP73)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSDT10-B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TS10-B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-5BA)
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- YEALINK Handset for MP56/MP58/T58W/T57W/T56A/T58 (HNDST-T5X)
- Bittel Home & Office Phones